FCX 2 HUB 30MM P7 8X3.3MMKW
Description
FCX 2 HUB 30MM P7 8X3.3MMKW ; COUPLING
Part # FCX-2-HUB-30MMP7-8X3.3MMKW
BDI # 23188404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4EM HUB RGD 30MM P7 8X3.3MMKW
Description
FX 4EM HUB RGD 30MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 30MM P7 8X3.3MMKW
BDI # 23200365
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 1 HUB 30MMP7-8X3.3MMKW
Description
FXL 1 HUB 30MMP7-8X3.3MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 30MMP7-8X3.3MMKW
BDI # 23191375
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 2.5SM HUB RGD 30MM P7 8X3.3MMKW
Description
FX 2.5SM HUB RGD 30MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 30MM P7 8X3.3MMKW
BDI # 23197534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4S HUB RGD 30MM P7 8X3.3MMKW
Description
FX 4S HUB RGD 30MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4S HUB RGD 30MM P7 8X3.3MMKW
BDI # 23200059
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs