F 1.5 32MM 10X3.3MM KW
Description
F 1.5 32MM 10X3.3MM KW HUB
Part # F-1.5-HUB-32MMP7-10X3.3MMKW
BDI # 598372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Hub Diameter - Inch:
3
Coupling Type:
Gear Coupling
Torque:
18900In-Lbs
FX 4EM HUB RGD 32MM P7 10X3.3MMKW
Description
FX 4EM HUB RGD 32MM P7 10X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 32MM P7 10X3.3MMKW
BDI # 23200367
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 4SM HUB RGD 32MM P7 10X3.3MMKW
Description
FX 4SM HUB RGD 32MM P7 10X3.3MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 32MM P7 10X3.3MMKW
BDI # 23200674
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCX 2 HUB 32MM P7 10X3.3MMKW
Description
FCX 2 32MM P7 10X3.3MMKW COUPLING HUB
Part # FCX 2 HUB 32MM P7 10X3.3MMKW
BDI # 23188410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FCXMM 2 HUB 32MM P7 10X3.3MMKW
Description
FCXMM 2 HUB 32MM P7 10X3.3MMKW
Part # FCXMM 2 HUB 32MM P7 10X3.3MMKW
BDI # 23188554
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs