1025G FLEX HUB 1.375 5/16X5/32KW 0744933
Description
1025G FLEX HUB 1.375 BORE ; 0744933 5/16 X 5/32KW
Part # 4400143
BDI # 18104627
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1020G FLEX HUB 1.375 5/16X5/32KW 0744930
Description
1020G FLEX HUB 1.375 BORE ; 0744930 5/16 X 5/32KW
Part # 4400140
BDI # 18104479
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1010G FLEX HUB 1.373 5/16X5/32KW 0744655
Description
1010G FLEX HUB 1.375 BORE ; 0744655 5/16 X 5/32KW
Part # 4400078
BDI # 18104353
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1015G FLEX HUB 1.375 5/16X5/32KW 0744663
Description
1015G FLEX HUB 1.375 5/16X5/32KW ; 0744663
Part # 4400086
BDI # 18104338
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
C 1.5 1-3/8 5/16X5/32 KW
Description
C 1.5 1-3/8 5/16X5/32 KW COUPLING HUB ; UNIVERSAL 1-3/8IN BORE METALLIC
Part # C-1.5-HUB-1-3/8-5/16X5/32KW
BDI # 597323
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs