Page 1 of 10

Next

Compare
NYFL 1-7/16 3/8X3/16 KW

COMPARE

NYFL 1-7/16 3/8X3/16 KW

Description
NYFL 1-7/16 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # NYFL-HUB-1-7/16-3/8X3/16KW

BDI # 597294

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
C 2 1-7/16 3/8X3/16 KW

COMPARE

C 2 1-7/16 3/8X3/16 KW

Description
C 2 1-7/16 3/8X3/16KW COUPLING HUB

TIMKEN LOVEJOY

Part # C-2-HUB-1-7/16-3/8X3/16KW

BDI # 597345

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 1-7/16 3/8X3/16KW

COMPARE

FCX 1 HUB 1-7/16 3/8X3/16KW

Description
FCX 1 1-7/16 3/8X3/16KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-1-HUB-1-7/16-3/8X3/16KW

BDI # 23187940

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 1.5 1-7/16 3/8X3/16 KW

COMPARE

C 1.5 1-7/16 3/8X3/16 KW

Description
C 1.5 1-7/16 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-7/16-3/8X3/16KW

BDI # 597325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 1 HUB 1-7/16 3/8X3/16KW

COMPARE

FXL 1 HUB 1-7/16 3/8X3/16KW

Description
FXL 1 HUB 1-7/16 3/8X3/16KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 1 HUB 1-7/16 3/8X3/16KW

BDI # 23191342

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 52.324
Hub Diameter - Inch: 2.06
Coupling Type: Gear Coupling
Torque: 8000In-Lbs

Price Inventory : Available to order
Loading Price
QTY