FCX 2 HUB 40MM P7 12X3.3MMKW
Description
FCX 2 HUB 40MM P7 12X3.3MMKW ; NON-RETURNABLE
Part # FCX-2-HUB-40MMP7-12X3.3MMKW
BDI # 23188416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FXL 1.5 HUB 40MMP7-12X3.3MMKW
Description
FXL 1.5 HUB 40MMP7-12X3.3MMKW ; NON-RETURNABLE LABYRINTH SEAL FLANGED
Part # FXL-1.5-HUB-40MMP7-12X3.3MMKW
BDI # 23191543
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
72.39
Hub Diameter - Inch:
2.85
Coupling Type:
Gear Coupling
Torque:
15000In-Lbs
1.0W F HUB FB 40MM KEYWAY 2 SETSCREWS
Description
1.0W F HUB 40MM C/W KEY 2SS ; C/W KEY 2SS
Part # 1.0W F HUB 40MM
BDI # 18199587
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
58.75
Hub Diameter - Inch:
2.313
Coupling Type:
Gear Coupling
Torque:
6300In-Lbs
FX 4EM HUB RGD 40MM P7 12X3.3MMKW
Description
FX 4EM HUB RGD 40MM P7 12X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 40MM P7 12X3.3MMKW
BDI # 23200373
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 4.5E HUB RGD 40MM P7 12X3.3MMKW
Description
FX 4.5E HUB RGD 40MM P7 12X3.3MMKW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 40MM P7 12X3.3MMKW
BDI # 23201002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs