C 1.5 1.595/1.596 3/8 KW SETSCREW
Description
C 1.5 HUB 1.595/1.596 3/8KW SS
Part # C-1.5-HUB-1.595/1.596-3/8X3/16KW-SS
BDI # 598379
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs