1010G FLEX HUB 1.625 3/8X3/16KW 0744657
Description
1010G FLEX HUB 1.625 BORE ; 0744657 3/8 X 3/16KW
Part # 4400080
BDI # 18104389
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1015G FLEX HUB 1.625 3/8X3/16KW 0744665
Description
1015G FLEX HUB 1.625 BORE ; 0744665 3/8 X 3/16KW
Part # 4400088
BDI # 18104303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1020G FLEX HUB 1.625 3/8X3/16KW 0744932
Description
1020G FLEX HUB 1.625 3/8X3/16KW ; 744932
Part # 4400142
BDI # 18104409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1025G FLEX HUB 1.625 3/8X3/16KW 0744935
Description
1025G FLEX HUB 1.625 BORE ; 0744935 3/8 X 3/16KW
Part # 4400145
BDI # 18104629
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
C 1.5 1.625/1.626 3/8 KW
Description
C 1.5 1.625/1.626 3/8 KW HUB
Part # C-1.5-HUB-1.625/1.626-3/8X3/16KW
BDI # 19074467
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs