Page 1 of 16

Next

Compare
1015G FLEX HUB 1.745 3/8X3/8KW 0744666

COMPARE

1015G FLEX HUB 1.745 3/8X3/8KW 0744666

Description
1015G FLEX HUB 1.750 BORE ; 0744666 3/8 X 3/8KW

FALK

Part # 4400089

BDI # 19266639

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Length Thru Bore - Inch: 1.94
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
1015G RIGID HUB 1.75 NR 0788552

COMPARE

1015G RIGID HUB 1.75 NR 0788552

Description
1015G RIGID HUB 1.75 ; NR 0788552

FALK

Part # 4400236

BDI # 18104311

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 46.228

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB 1.750 3/8X3/16KW 0744658

COMPARE

1010G FLEX HUB 1.750 3/8X3/16KW 0744658

Description
1010G FLEX HUB 1.750 BORE ; 0744658 3/8 X 3/16KW

FALK

Part # 4400081

BDI # 18104390

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 1.750 3/8X3/16KW 0744672

COMPARE

1020G FLEX HUB 1.750 3/8X3/16KW 0744672

Description
1020G FLEX HUB 1.750 3/8X3/16KW ; 0744672

FALK

Part # 4400095

BDI # 18104410

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1.5 HUB 1-3/4 3/8X3/16KW

COMPARE

FCX 1.5 HUB 1-3/4 3/8X3/16KW

Description
FCX 1.5 HUB 1-3/4 3/8X3/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-1-3/4-3/8X3/16KW

BDI # 23188100

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY