1010G FLEX HUB 1.875 1/2X1/4KW 0744659
Description
1010G FLEX HUB 1.875 1/2X1/4KW ; 744659
Part # 4400082
BDI # 18104391
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1020G FLEX HUB 1.875 1/2X1/4KW 0744673
Description
1020G FLEX HUB 1.875 BORE ; 0744673 1/2 X 1/4KW
Part # 4400096
BDI # 18104487
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1015G FLEX HUB 1.8735 1/2X1/4KW 0744667
Description
1015G FLEX HUB 1.8735 1/2X1/4KW ; 0744667
Part # 4400090
BDI # 18104406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
FX 1.5E HUB RGD 1-7/8 1/2X1/4KW
Description
FX 1.5E HUB RGD 1-7/8 1/2X1/4KW ; FLANGE STYLE
Part # FX-1.5E-HUB-RGD-1-7/8-1/2X1/4KW
BDI # 23195488
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
C 2 1-7/8 1/2X1/4 KW
Description
C 2 1-7/8 1/2X1/4 KW COUPLING HUB
Part # C-2-HUB-1-7/8-1/2X1/4KW
BDI # 597352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs