C 2.5 HUB 2.127
Description
C 2.5 HUB 2.127 ; GEAR COUPLING HUB
Part # C-2.5-HUB-2.126/2.127-1/2X1/4KW-2SS LOC
BDI # 21479512
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Hub Diameter - Inch:
3.94
Coupling Type:
Gear Coupling
Torque:
30200In-Lbs
F 2 2.1265 1/2X1/4 KW SETSCREW
Description
F 2 2.1265 1/2X1/4 KW SETSCREW ; POR
Part # 69790400930
BDI # 19074492
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs