1025G FLEX HUB 2.250 1/2X1/4KW 0776657
Description
1025G FLEX HUB 2.250 BORE ; 0776657 1/2 X 1/4KW
Part # 4400182
BDI # 18104630
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1020G FLEX HUB 2.250 1/2X1/4KW 0744676
Description
1020G FLEX HUB 2.250 BORE ; 0744676 1/2 X 1/4KW
Part # 4400099
BDI # 18104411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1015G FLEX HUB 2.250 1/2X1/4KW 0744670
Description
1015G FLEX HUB 2.250 BORE ; 0744670 1/2 X 1/4KW
Part # 4400093
BDI # 18104288
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
FCX 1.5 HUB 2-1/4 1/2X1/4KW
Description
FCX 1.5 HUB 2-1/4 1/2X1/4KW ; NON-RETURNABLE
Part # FCX-1.5-HUB-2-1/4-1/2X1/4KW
BDI # 23188130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FCX 2 HUB 2-1/4 1/2X1/4KW
Description
FCX 2 HUB 2-1/4 1/2X1/4KW ; NON-RETURNABLE
Part # FCX-2-HUB-2-1/4-1/2X1/4KW
BDI # 23188356
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs