FCX 2.5 HUB 60MM P7 18X4.4MMKW
Description
FCX 2.5 HUB 60MM P7 18X4.4MMKW ; NON-RETURNABLE
Part # FCX-2.5-HUB-60MMP7-18X4.4MMKW
BDI # 23188680
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FCX 2 HUB 60MM P7 18X4.4MMKW
Description
FCX 2 HUB 60MM P7 18X4.4MMKW ; NON-RETURNABLE
Part # FCX-2-HUB-60MMP7-18X4.4MMKW
BDI # 23188430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
FX 2SM-RGD HUB 60MM P7 18X4.3MMKW
Description
FX 2SM-RGD HUB 60MM P7 18X4.3MMKW ; FLANGE STYLE
Part # FX 2SM-RGD HUB 60MM P7 18X4.3MMKW
BDI # 23197338
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4SM HUB RGD 60MM P7 18X4.3MMKW
Description
FX 4SM HUB RGD 60MM P7 18X4.3MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 60MM P7 18X4.3MMKW
BDI # 23200692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs