1020G FLEX HUB 2.4375 5/8X5/16KW 0788530
Description
1020G FLEX HUB 2.4375 BORE ; 0788530 5/8 X 5/16KW
Part # 4400214
BDI # 18104407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
F 2.5 2-7/16 5/8X5/16 KW
Description
F 2.5 2-7/16 5/8X5/16 KW COUPLING HUB
Part # F-2.5-HUB-2-7/16-5/8X5/16KW
BDI # 19074359
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
FCX 1.5 HUB 2-7/16 5/8X5/16KW
Description
FCX 1.5 HUB 2-7/16 5/8X5/16KW ; NON-RETURNABLE
Part # FCX-1.5-HUB-2-7/16-5/8X5/16KW
BDI # 23188152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FCX 2 HUB 2-7/16 5/8X5/16KW
Description
FCX 2 HUB 2-7/16 5/8X5/16KW ; NON-RETURNABLE
Part # FCX-2-HUB-2-7/16-5/8X5/16KW
BDI # 23188388
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
C 2.5 2-7/16 5/8X5/16 KW
Description
C 2.5 2-7/16 5/8X5/16 KW COUPLING HUB ; NON-RETURNABLE
Part # C-2.5-HUB-2-7/16-5/8X5/16KW
BDI # 597373
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
57.15
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Hub Diameter - Inch:
3.94
Coupling Type:
Gear Coupling
Torque:
30200In-Lbs