1030G FLEX HUB 2.500 5/8X5/16KW 0744940
Description
1030G FLEX HUB 2.500 5/8X5/16KW ; 0744940
Part # 4400150
BDI # 18104723
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1020G FLEX HUB MMTR 606 806 KW NR1204052
Description
1020G FLEX HUB MMTR 606 806 ; KW NR1204052 1/4X1/2IN KW
Part # 4400314
BDI # 18104480
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 606-806 | Tapered Bore | Small End Bore 2.083 Inch
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1025G FLEX HUB 2.500 5/8X5/16KW 0744684
Description
1025G FLEX HUB 2.500 BORE ; 0744684 5/8 X 5/16KW
Part # 4400107
BDI # 18104651
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1020G FLEX HUB 2.500 5/8X5/16KW 0744678
Description
1020G FLEX HUB 2.500 5/8X5/16KW ; 0744678
Part # 4400101
BDI # 18104491
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
FX 2E HUB RGD 2-1/2 5/8X5/16KW
Description
FX 2E HUB RGD 2-1/2 5/8X5/16KW ; FLANGE STYLE
Part # FX-2E-HUB-RGD-2-1/2-5/8X5/16KW
BDI # 23195958
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs