Page 1 of 11

Next

Compare
1025G FLEX HUB 2.9375 3/4X3/8KW 0788532

COMPARE

1025G FLEX HUB 2.9375 3/4X3/8KW 0788532

Description
1025G FLEX HUB 2.9375 BORE ; 0788532 3/4 X 3/8KW

FALK

Part # 4400216

BDI # 18104634

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 2-15/16 3/4X3/8KW

COMPARE

FCX 2.5 HUB 2-15/16 3/4X3/8KW

Description
FCX 2.5 HUB 2-15/16 3/4X3/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-2-15/16-3/4X3/8KW

BDI # 23188620

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3S RIGID 2-15/16 3/4 KW

COMPARE

F 3S RIGID 2-15/16 3/4 KW

Description
F 3S RIGID 2-15/16 3/4 KW HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-3S-HUB RGD-2-15/16-3/4X3/8KW

BDI # 598476

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5SM HUB RGD 2-15/16 3/4X3/8KW

COMPARE

FX 2.5SM HUB RGD 2-15/16 3/4X3/8KW

Description
FX 2.5SM HUB RGD 2-15/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5SM HUB RGD 2-15/16 3/4X3/8KW

BDI # 23197454

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5SM HUB RGD 2-15/16 3/4X3/8KW

COMPARE

FX 4.5SM HUB RGD 2-15/16 3/4X3/8KW

Description
FX 4.5SM HUB RGD 2-15/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5SM HUB RGD 2-15/16 3/4X3/8KW

BDI # 23201818

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY