Page 1 of 10

Next

Compare
FX 2.5E HUB RGD 3-5/16 7/8X7/16KW

COMPARE

FX 2.5E HUB RGD 3-5/16 7/8X7/16KW

Description
FX 2.5E HUB RGD 3-5/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5E HUB RGD 3-5/16 7/8X7/16KW

BDI # 23196560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 3 HUB 3-5/16 7/8X7/16KW

COMPARE

FXL 3 HUB 3-5/16 7/8X7/16KW

Description
FXL 3 HUB 3-5/16 7/8X7/16KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 3 HUB 3-5/16 7/8X7/16KW

BDI # 23192183

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 118000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 3 HUB 3-5/16 7/8X7/16KW

COMPARE

FXLMM 3 HUB 3-5/16 7/8X7/16KW

Description
FXLMM 3 HUB 3-5/16 7/8X7/16KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 3 HUB 3-5/16 7/8X7/16KW

BDI # 23192303

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 118000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 2.5 HUB 3-5/16 7/8X7/16KW

COMPARE

FCXMM 2.5 HUB 3-5/16 7/8X7/16KW

Description
FCXMM 2.5 HUB 3-5/16 7/8X7/16KW

TIMKEN LOVEJOY

Part # FCXMM 2.5 HUB 3-5/16 7/8X7/16KW

BDI # 23188770

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3SM HUB RGD 3-5/16 7/8X7/16KW

COMPARE

FX 3SM HUB RGD 3-5/16 7/8X7/16KW

Description
FX 3SM HUB RGD 3-5/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3SM HUB RGD 3-5/16 7/8X7/16KW

BDI # 23198362

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY