F 3 HUB 90MM 25 X 5.4MM KW
Description
F 3 HUB 90MM 25 X 5.4MM KW CPLG HUB
Part # F-3-HUB-90MMP7-25X5.4MMKW
BDI # 23248442
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
FCX 3.5 HUB 90MM P7 22X5.4MMKW
Description
FCX 3.5 HUB 90MM P7 22X5.4MMKW ; COUPLING
Part # FCX-3.5-HUB-90MMP7-25X5.4MMKW
BDI # 23189212
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4.5 HUB 90MM P7 22X5.4MMKW
Description
FCX 4.5 HUB 90MM P7 22X5.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-90MMP7-25X5.4MMKW
BDI # 23189804
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 4 HUB 90MM P7 22X5.4MMKW
Description
FCX 4 HUB 90MM P7 22X5.4MMKW ; NON-RETURNABLE
Part # FCX-4-HUB-90MMP7-25X5.4MMKW
BDI # 23189506
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 3.5 HUB 90MMP7-22X5.4MMKW
Description
FXL 3.5 HUB 90MMP7-22X5.4MMKW ; NON-RETURNABLE LABYRINTH SEAL FLANGED
Part # FXL-3.5-HUB-90MMP7-25X5.4MMKW
BDI # 23192475
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
161.036
Hub Diameter - Inch:
6.34
Coupling Type:
Gear Coupling
Torque:
177000In-Lbs