FCX 3.5 HUB 4-3/8 1X1/2KW
Description
FCX 3.5 HUB 4-3/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-3/8-1"X1/2KW
BDI # 23189174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4.5 HUB 4-3/8 1X1/2KW
Description
FCX 4.5 HUB 4-3/8 1X1/2KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-4-3/8-1"X1/2KW
BDI # 23189728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 4S HUB RGD 4-3/8 1X1/2KW
Description
FX 4S HUB RGD 4-3/8 1X1/2KW ; FLANGE STYLE
Part # FX 4S HUB RGD 4-3/8 1X1/2KW
BDI # 23199945
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 3.5EM HUB RGD 4-3/8 1X1/2KW
Description
FX 3.5EM HUB RGD 4-3/8 1X1/2KW ; FLANGE STYLE
Part # FX 3.5EM HUB RGD 4-3/8 1X1/2KW
BDI # 23199132
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 3S HUB RGD 4-3/8 1X1/2KW
Description
FX 3S HUB RGD 4-3/8 1X1/2KW ; FLANGE STYLE
Part # FX 3S HUB RGD 4-3/8 1X1/2KW
BDI # 23197930
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs