Page 1 of 12

Next

Compare
1035G FLEX HUB 4.500 1X1/2KW 0744707

COMPARE

1035G FLEX HUB 4.500 1X1/2KW 0744707

Description
1035G FLEX HUB 4.500 1X1/2KW ; 0744707

FALK

Part # 4400130

BDI # 18104771

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5 HUB 4-1/2 W/1IN KW

COMPARE

F 4.5 HUB 4-1/2 W/1IN KW

Description
F 4.5 HUB 4-1/2 W/1IN KW COUPLING HALF

TIMKEN LOVEJOY

Part # F-4.5-HUB-4-1/2-1"X1/2KW

BDI # 24211632

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2F FHUBX 4 1/2 KW1X1/2

COMPARE

4 1/2F FHUBX 4 1/2 KW1X1/2

Description
4 1/2F FHUBX 4 1/2 KW1X1/2 ; K-F FAST STANDARD

KOP-FLEX COUPLINGS

Part # KF1132323

BDI # 314807

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 134.95
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2H FHUBX 4 1/2 KW1X1/2

COMPARE

3 1/2H FHUBX 4 1/2 KW1X1/2

Description
3 1/2H FHUBX 4 1/2 KW1X1/2 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117727

BDI # 314705

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 106.375
Other Features: Components may or may not inter-mix among brands - Flex Hub | 4.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4H FHUBX 4 1/2 KW1X1/2

COMPARE

4H FHUBX 4 1/2 KW1X1/2

Description
4H FHUBX 4 1/2 KW1X1/2 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117729

BDI # 314862

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components may or may not inter-mix among brands - Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 196.85
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Loading Price
QTY