FCX 4 HUB 5-1/4 1-1/4X5/8KW
Description
FCX 4 HUB 5-1/4 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4-HUB-5-1/4-1-1/4X5/8KW
BDI # 23189468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCX 4.5 HUB 5-1/4 1-1/4X5/8KW
Description
FCX 4.5 HUB 5-1/4 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-5-1/4-1-1/4X5/8KW
BDI # 23189746
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
5F FHUBX 5 1/4 KW1 1/2X3/4
Description
5F FHUBX 5 1/4 KW1 1/2X3/4 ; K-F FAST STANDARD
Part # KF1132371
BDI # 314925
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.187
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
185.75
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
FCXMM 7 HUB 5-1/4 1-1/4X5/8KW
Description
FCXMM 7 HUB 5-1/4 1-1/4X5/8KW
Part # FCXMM 7 HUB 5-1/4 1-1/4X5/8KW
BDI # 23191211
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FXL 4.5 HUB 5-1/4 1-1/4X5/8KW
Description
FXL 4.5 HUB 5-1/4 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-1/4 1-1/4X5/8KW
BDI # 23192970
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs