FCX 4.5 HUB 6-1/2 1-1/2X3/4KW
Description
FCX 4.5 HUB 6-1/2 1-1/2X3/4KW
Part # FCX-4.5-HUB-6-1/2-1-1/2X3/4KW
BDI # 23189776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 5 HUB 6-1/2 1-1/2X3/4KW
Description
FCX 5 HUB 6-1/2 1-1/2X3/4KW ; NON-RETURNABLE
Part # FCX-5-HUB-6-1/2-1-1/2X3/4KW
BDI # 23190092
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
F 5 6-1/2 1-1/2X3/4 KW
Description
F 5 6-1/2 1-1/2X3/4 KW COUPLING HUB ; NON-RETURNABLE
Part # F-5-HUB-6-1/2-1-1/2X3/4KW
BDI # 597612
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Hub Diameter - Inch:
9.5
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
4 1/2H FHUBX 6 1/2 KW1 1/2X3/4
Description
4 1/2H FHUBX 6 1/2 KW1 1/2X3/4 ; SERIES H GEAR
Part # KF1117732
BDI # 314827
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 6.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
215.9
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
5H FHUBX 6 1/2 KW1 1/2X3/4
Description
5H FHUBX 6 1/2 KW1 1/2X3/4 ; SERIES H GEAR
Part # KF1117733
BDI # 314942
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.187
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 7.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
241.3
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs