Page 1 of 9

Next

Compare
FCX 6 HUB 7 1-3/4X3/4KW

COMPARE

FCX 6 HUB 7 1-3/4X3/4KW

Description
FCX 6 HUB 7 1-3/4X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-6-HUB-7"-1-3/4X3/4KW

BDI # 23190755

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H FHUBX 7 KW1 3/4X3/4

COMPARE

5H FHUBX 7 KW1 3/4X3/4

Description
5H FHUBX 7 KW1 3/4X3/4 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117734

BDI # 314943

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - Flex Hub | 7.125 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 7 1-3/4X3/4KW

COMPARE

FCX 5 HUB 7 1-3/4X3/4KW

Description
FCX 5 7 1-3/4X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 5 HUB 7 1-3/4X3/4KW

BDI # 23190118

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6EM HUB RGD 7 1-3/4X7/8KW

COMPARE

FX 6EM HUB RGD 7 1-3/4X7/8KW

Description
FX 6EM HUB RGD 7 1-3/4X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6EM HUB RGD 7 1-3/4X7/8KW

BDI # 23203800

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 7 1-3/4X3/4KW

COMPARE

FXLMM 5.5 HUB 7 1-3/4X3/4KW

Description
FXLMM 5.5 HUB 7 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 7 1-3/4X3/4KW

BDI # 23193768

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY