Page 1 of 9

Next

Compare
DGF 5.5 RSB X 3.06

COMPARE

DGF 5.5 RSB X 3.06

Description
DGF 5.5 RSB X 3.06 COUPLING HUB ; POR 6-29/32" HUB DIA GEAR COUPLING

DODGE

Part # DGF 5.5 RSB X 3.06

BDI # 240252

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.412

Other Features: Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter: 175.412
Hub Diameter - Inch: 6.906
Coupling Type: Gear Coupling
Torque: 573500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DGF 4.0 RGD HUB REBORE TO 4-3/8IN W/KW

COMPARE

DGF 4.0 RGD HUB REBORE TO 4-3/8IN W/KW

Description
DGF 4.0 RIGID HUB REBORED TO 4-3/8" W/KW

DODGE

Part # DGF 4.0 RGD HUB REBORE TO 4-3/8IN W/KW

BDI # 24287813

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 107.95

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 233.375
Hub Diameter - Inch: 9.188
Coupling Type: Gear Coupling
Torque: 220600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DGF 5.0 RGD EB

COMPARE

DGF 5.0 RGD EB

Description
DGF 5.0 RGD EB COUPLING HUB ; POR

DODGE

Part # DGF 5.0 RGD EB

BDI # 240250

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 139.7

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub | Exposed Bolt
Hub Diameter - Millimeter: 290.525
Hub Diameter - Inch: 11.438
Coupling Type: Gear Coupling
Torque: 434900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
BOWEX M-19 HUB

COMPARE

BOWEX M-19 HUB

Description
KTR BOWEX M-19 HUB

KTR

Part # BOWEX M-19 HUB

BDI # 15086905

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 25

Length Thru Bore - Inch: 0.984
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 32
Hub Diameter - Inch: 1.26
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
DGF 3.0 RSB X 1.19

COMPARE

DGF 3.0 RSB X 1.19

Description
DGF 3.0 RSB X 1.19 COUPLING HUB ; POR

DODGE

Part # DGF 3.0 RSB X 1.19

BDI # 240232

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.288

Other Features: Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter: 142.875
Hub Diameter - Inch: 5.625
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY