Page 1 of 222

Next

Compare
1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526

COMPARE

1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526

Description
1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526 ; POR

FALK

Part # 4400210

BDI # 18104716

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1045G FLEX HUB 4.250 1X1/2KW 0788540

COMPARE

1045G FLEX HUB 4.250 1X1/2KW 0788540

Description
1045G FLEX HUB 4.250 1X1/2KW ; 0788540

FALK

Part # 4400224

BDI # 18105097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 4.125 1X1/2KW 0788539

COMPARE

1030G FLEX HUB 4.125 1X1/2KW 0788539

Description
1030G FLEX HUB 4.125 BORE ; 1X1/2KW 0788539

FALK

Part # 4400223

BDI # 18104710

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 4.000 1X1/2KW 0744701

COMPARE

1030G FLEX HUB 4.000 1X1/2KW 0744701

Description
1030G FLEX HUB 4.000 BORE ; 0744701 1 X 1/2KW

FALK

Part # 4400124

BDI # 18104733

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 4.000 1X1/2KW 0744706

COMPARE

1035G FLEX HUB 4.000 1X1/2KW 0744706

Description
1035G FLEX HUB 4.000 BORE ; 0744706 1 X 1/2KW

FALK

Part # 4400129

BDI # 18104770

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY