Page 1 of 34

Next

Compare
1040G FLEX HUB 4.500 1X1/2KW 0744709

COMPARE

1040G FLEX HUB 4.500 1X1/2KW 0744709

Description
1040G FLEX HUB 4.500 BORE ; 0744709 1 X 1/2KW

FALK

Part # 4400132

BDI # 18104817

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 4.500 1X1/2KW 0744707

COMPARE

1035G FLEX HUB 4.500 1X1/2KW 0744707

Description
1035G FLEX HUB 4.500 1X1/2KW ; 0744707

FALK

Part # 4400130

BDI # 18104771

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5 HUB 4-1/2 W/1IN KW

COMPARE

F 4.5 HUB 4-1/2 W/1IN KW

Description
F 4.5 HUB 4-1/2 W/1IN KW COUPLING HALF

TIMKEN LOVEJOY

Part # F-4.5-HUB-4-1/2-1"X1/2KW

BDI # 24211632

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 4-7/16 1X1/2KW

COMPARE

FCX 3.5 HUB 4-7/16 1X1/2KW

Description
FCX 3.5 HUB 4-7/16 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-4-7/16-1"X1/2KW

BDI # 23189180

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2F FHUBX 4 1/2 KW1X1/2

COMPARE

4 1/2F FHUBX 4 1/2 KW1X1/2

Description
4 1/2F FHUBX 4 1/2 KW1X1/2 ; K-F FAST STANDARD

KOP-FLEX COUPLINGS

Part # KF1132323

BDI # 314807

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 134.95
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY