1040G FLEX HUB 4.875 1-1/4X5/8KW 0788543
Description
1040G FLEX HUB 4.875 1-1/4X5/8KW ; 0788543
Part # 4400227
BDI # 18104812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
1035G FLEX HUB 4.875 1-1/4X5/8KW 0788542
Description
1035G FLEX HUB 4.875 1-1/4X5/8KW ; 0788542
Part # 4400226
BDI # 18104890
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
FCX 4.5 HUB 4-7/8 1-1/4X5/8KW
Description
FCX 4.5 HUB 4-7/8 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-4-7/8-1-1/4X5/8KW
BDI # 23189736
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 3.5 HUB 125MM P7 32X7.4MMKW
Description
FCX 3.5 HUB 125MM P7 32X7.4MMKW ; NON-RETURNABLE
Part # FCX-3.5-HUB-125MMP7-32X7.4MMKW
BDI # 23189084
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4.5 HUB 125MM P7 32X7.4MMKW
Description
FCX 4.5 HUB 125MM P7 32X7.4MMKW
Part # FCX-4.5-HUB-125MMP7-32X7.4MMKW
BDI # 23189662
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs