1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546
Description
1045G FLEX HUB 5.000 BORE ; 0788546 1-1/4 X 5/8KW
Part # 4400230
BDI # 18105095
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1040G FLEX HUB 5.000 1-1/4X5/8KW 0788544
Description
1040G FLEX HUB 5.000 1-1/4X5/8KW ; 0788544
Part # 4400228
BDI # 18104813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
4 1/2F MMHUB18
Description
4 1/2F MMHUB18 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284297
BDI # 315715
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
5F MMHUB18
Description
5F MMHUB18 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284339
BDI # 315814
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
FCX 3.5 HUB 125MM P7 32X7.4MMKW
Description
FCX 3.5 HUB 125MM P7 32X7.4MMKW ; NON-RETURNABLE
Part # FCX-3.5-HUB-125MMP7-32X7.4MMKW
BDI # 23189084
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs