1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710
Description
1040G FLEX HUB 5.500 1-1/4X5/8KW ; 0744710
Part # 4400133
BDI # 18104820
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547
Description
1045G FLEX HUB 5.500 1-1/4X5/8KW ; 0788547
Part # 4400231
BDI # 18105096
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
FMM5.5 HUB 5.512 MOD SLD
Description
FMM5.5 HUB 5.512 MOD SLD CPLG HUB
Part # FMM-5.5-HUB-5.512-MOD FOR SLD
BDI # 23777330
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
266.7
Hub Diameter - Inch:
10.5
Coupling Type:
Gear Coupling
Torque:
573300In-Lbs
FCX 4 HUB 5-1/2 1-1/4X5/8KW
Description
FCX 4 HUB 5-1/2 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4-HUB-5-1/2-1-1/4X5/8KW
BDI # 23189466
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW
Description
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-5-7/16-1-1/4X5/8KW
BDI # 23189766
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs