Page 1 of 27

Next

Compare
1055G FLEX HUB MMTR620/820 KW NR 1204089

COMPARE

1055G FLEX HUB MMTR620/820 KW NR 1204089

Description
1055G FLEX HUB MMTR620/820 KW ; NR 1204089

FALK

Part # 4400319

BDI # 18105155

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 171.45

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 620-820 | Tapered Bore | Small End Bore 5.172 Inch
Hub Diameter - Millimeter: 279.4
Hub Diameter - Inch: 11
Coupling Type: Gear Coupling
Torque: 655200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2H MMHUB20

COMPARE

4 1/2H MMHUB20

Description
4 1/2H MMHUB20 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284941

BDI # 314834

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 171.45
Other Features: Components may or may not inter-mix among brands - Small End Bore 5.169Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 215.9
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5H MMHUB20

COMPARE

5H MMHUB20

Description
5H MMHUB20 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284982

BDI # 314949

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 171.45
Other Features: Components may or may not inter-mix among brands - Small End Bore 5.169Inch | Mill Motor Hub | 6.875 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 241.3
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 150MM P7 36X8.4MMKW

COMPARE

FCX 4.5 HUB 150MM P7 36X8.4MMKW

Description
FCX 4.5 150MM P7 36X8.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 4.5 HUB 150MM P7 36X8.4MMKW

BDI # 23189668

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5 150MM 36X8.4MM KW

COMPARE

F 4.5 150MM 36X8.4MM KW

Description
F 4.5 150MM 36X8.4MM KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-4.5-HUB-150MMP7-36X8.4MMKW

BDI # 598465

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY