MITE HUB 5/8 3/16X3/32 KW
Description
MITE HUB 5/8 3/16X3/32 KW
Part # MITE-HUB-5/8-3/16X3/32KW
BDI # 597274
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Length Thru Bore - Millimeter:
28.702
Length Thru Bore - Inch:
1.13
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Gear Coupling
FX 2E HUB RGD 5/8 3/16X3/32KW
Description
FX 2E HUB RGD 5/8 3/16X3/32KW ; FLANGE STYLE
Part # FX-2E-HUB-RGD-5/8-3/16X3/32KW
BDI # 23195898
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 2E HUB RGD 17MM P7 5X2.3MMKW
Description
FX 2E HUB RGD 17MM P7 5X2.3MMKW ; FLANGE STYLE
Part # FX-2E-HUB-RGD-17MMP7-5X2.3MMKW
BDI # 23196002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
B24 5/8 3/16X3/32
Description
B24 5/8 3/16X3/32 JAW COUPLING ; 5/8IN BORE 3/16 X 3/32IN KW
Part # B-24-HUB-5/8-3/16X3/32KW-SS
BDI # 21551653
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
25.908
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
36.068
Hub Diameter - Inch:
1.42
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
FCX 1 HUB 5/8 3/16X3/32KW
Description
FCX 1 HUB 5/8 3/16X3/32KW ; NON-RETURNABLE
Part # FCX-1-HUB-5/8-3/16X3/32KW
BDI # 23187990
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs