Page 1 of 85

Next

Compare
1050G FLEX HUB 7.000 1.75X3/4KW 0744714

COMPARE

1050G FLEX HUB 7.000 1.75X3/4KW 0744714

Description
1050G FLEX HUB 7.000 BORE ; 0744714 1.75 X 3/4KW

FALK

Part # 4400137

BDI # 18105025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900in-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 6-15/16 1-1/2X3/4KW

COMPARE

FCX 5 HUB 6-15/16 1-1/2X3/4KW

Description
FCX 5 6-15/16 1-1/2X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-5-HUB-6-15/16-1-1/2X3/4KW

BDI # 23190088

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FMM-5.5-HUB-7-1/4-MOD

COMPARE

FMM-5.5-HUB-7-1/4-MOD

Description
FMM-5.5-HUB-7-1/4-MOD GEAR COUPLING HUB ; MILL TYPE

TIMKEN LOVEJOY

Part # FMM-5.5-HUB-7-1/4-MOD FOR SLD 900 LTB

BDI # 21918102

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 200MM P7 45X10.4MMKW

COMPARE

FCX 6 HUB 200MM P7 45X10.4MMKW

Description
FCX 6 HUB 200MM P7 45X10.4MMKW

TIMKEN LOVEJOY

Part # FCX-6-HUB-200MMP7-45X10.4MMKW

BDI # 23190647

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 6 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 6 HUB 7-1/2 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # FCX-6-HUB-7-1/2-1-3/4X3/4KW

BDI # 23190757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY