1050G FLEX HUB 7.000 1.75X3/4KW 0744714
Description
1050G FLEX HUB 7.000 BORE ; 0744714 1.75 X 3/4KW
Part # 4400137
BDI # 18105025
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900in-Lbs
FCX 5 HUB 6-15/16 1-1/2X3/4KW
Description
FCX 5 6-15/16 1-1/2X3/4KW COUPLING HUB
Part # FCX-5-HUB-6-15/16-1-1/2X3/4KW
BDI # 23190088
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FMM-5.5-HUB-7-1/4-MOD
Description
FMM-5.5-HUB-7-1/4-MOD GEAR COUPLING HUB ; MILL TYPE
Part # FMM-5.5-HUB-7-1/4-MOD FOR SLD 900 LTB
BDI # 21918102
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
266.7
Hub Diameter - Inch:
10.5
Coupling Type:
Gear Coupling
Torque:
573300In-Lbs
FCX 6 HUB 200MM P7 45X10.4MMKW
Description
FCX 6 HUB 200MM P7 45X10.4MMKW
Part # FCX-6-HUB-200MMP7-45X10.4MMKW
BDI # 23190647
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 6 HUB 7-1/2 1-3/4X3/4KW
Description
FCX 6 HUB 7-1/2 1-3/4X3/4KW
Part # FCX-6-HUB-7-1/2-1-3/4X3/4KW
BDI # 23190757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs