FX 5.5S HUB RGD 195MM P7 45X10.4MMKW
Description
FX 5.5S HUB RGD 195MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 195MM P7 45X10.4MMKW
BDI # 23203186
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCXMM 5.5 HUB 7-3/4 2X3/4KW
Description
FCXMM 5.5 HUB 7-3/4 2X3/4KW
Part # FCXMM 5.5 HUB 7-3/4 2X3/4KW
BDI # 23190605
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5.5SM HUB RGD 195MM P7 45X10.4MMKW
Description
FX 5.5SM HUB RGD 195MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 5.5SM HUB RGD 195MM P7 45X10.4MMKW
BDI # 23203560
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5.5S HUB RGD 7-3/4 2X3/4KW
Description
FX 5.5S HUB RGD 7-3/4 2X3/4KW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 7-3/4 2X3/4KW
BDI # 23203108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5S HUB RGD 195MM P7 45X10.4MMKW
Description
FX 5S HUB RGD 195MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 5S HUB RGD 195MM P7 45X10.4MMKW
BDI # 23202444
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs