Page 1 of 25

Next

Compare
1025G FLEX HUB 2.250 1/2X1/4KW 0776657

COMPARE

1025G FLEX HUB 2.250 1/2X1/4KW 0776657

Description
1025G FLEX HUB 2.250 BORE ; 0776657 1/2 X 1/4KW

FALK

Part # 4400182

BDI # 18104630

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.250 1/2X1/4KW 0744676

COMPARE

1020G FLEX HUB 2.250 1/2X1/4KW 0744676

Description
1020G FLEX HUB 2.250 BORE ; 0744676 1/2 X 1/4KW

FALK

Part # 4400099

BDI # 18104411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 2.250 1/2X1/4KW 0744670

COMPARE

1015G FLEX HUB 2.250 1/2X1/4KW 0744670

Description
1015G FLEX HUB 2.250 BORE ; 0744670 1/2 X 1/4KW

FALK

Part # 4400093

BDI # 18104288

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1.5 HUB 2-1/4 1/2X1/4KW

COMPARE

FCX 1.5 HUB 2-1/4 1/2X1/4KW

Description
FCX 1.5 HUB 2-1/4 1/2X1/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-2-1/4-1/2X1/4KW

BDI # 23188130

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 2-1/4 1/2X1/4KW

COMPARE

FCX 2 HUB 2-1/4 1/2X1/4KW

Description
FCX 2 HUB 2-1/4 1/2X1/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-2-1/4-1/2X1/4KW

BDI # 23188356

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY