1025G FLEX HUB 2.625 5/8X5/16KW 0744685
Description
1025G FLEX HUB 2.625 BORE ; 0744685 5/8 X 5/16KW
Part # 4400108
BDI # 18104533
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1020G FLEX HUB 2.625 5/8X5/16KW 0744679
Description
1020G FLEX HUB 2.625 BORE ; 5/8X5/16KW 0744679
Part # 4400102
BDI # 18104500
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1030G FLEX HUB 2.625 5/8X5/16KW 0788531
Description
1030G FLEX HUB 2.625 5/8X5/16KW ; 0788531
Part # 4400215
BDI # 18104708
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
FX 2S HUB RGD 2-11/16 5/8X5/16KW
Description
FX 2S HUB RGD 2-11/16 5/8X5/16KW ; FLANGE STYLE
Part # FX-2S-HUB-RGD-2-11/16-5/8X5/16KW
BDI # 23196108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FCX 3 HUB 2-5/8 5/8X5/16KW
Description
FCX 3 HUB 2-5/8 5/8X5/16KW ; NON-RETURNABLE
Part # FCX-3-HUB-2-5/8-5/8X5/16KW
BDI # 23188858
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs