1020G FLEX HUB 2.875 3/4X3/8KW 0744681
Description
1020G FLEX HUB 2.875 BORE ; 0744681 3/4 X 3/8KW
Part # 4400104
BDI # 18104502
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1030G FLEX HUB 2.875 3/4X3/8KW 0744693
Description
1030G FLEX HUB 2.875 BORE ; 0744693 3/4 X 3/8KW
Part # 4400116
BDI # 18104724
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1035G FLEX HUB 2.875 3/4X3/8KW 0744942
Description
1035G FLEX HUB 2.875 BORE ; 0744942 3/4 X 3/8KW
Part # 4400151
BDI # 18104879
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1025G FLEX HUB 2.875 3/4X3/8KW 0744687
Description
1025G FLEX HUB 2.873 BORE ; 0744687 3/4 X 3/8KW
Part # 4400110
BDI # 18104537
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1025G FLEX HUB 2.9375 3/4X3/8KW 0788532
Description
1025G FLEX HUB 2.9375 BORE ; 0788532 3/4 X 3/8KW
Part # 4400216
BDI # 18104634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs