1030G FLEX HUB 3.750 7/8X7/16KW 0744699
Description
1030G FLEX HUB 3.750 7/8X7/16KW ; 744699
Part # 4400122
BDI # 18104731
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
FX 3E HUB RGD 95MM P7 22X5.4MMKW
Description
FX 3E HUB RGD 95MM P7 22X5.4MMKW ; FLANGE STYLE
Part # FX-3E-HUB-RGD-95MMP7-25X5.4MMKW
BDI # 23197794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 3 HUB 3-3/4 7/8X7/16KW
Description
FCX 3 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-3-HUB-3-3/4-7/8X7/16KW
BDI # 23188884
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 3 HUB 95MM P7 22X5.4MMKW
Description
FCX 3 HUB 95MM P7 22X5.4MMKW ; NON-RETURNABLE
Part # FCX-3-HUB-95MMP7-25X5.4MMKW
BDI # 23188942
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 4 HUB 3-3/4 7/8X7/16KW
Description
FCX 4 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-4-HUB-3-3/4-7/8X7/16KW
BDI # 23189416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs