Page 1 of 25

Next

Compare
1035G FLEX HUB 3.875 1X1/2KW 0744705

COMPARE

1035G FLEX HUB 3.875 1X1/2KW 0744705

Description
1035G FLEX HUB 3.875 BORE ; 0744705 1 X 1/2KW

FALK

Part # 4400128

BDI # 18104769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 3.875 1X1/2KW 0788536

COMPARE

1040G FLEX HUB 3.875 1X1/2KW 0788536

Description
1040G FLEX HUB 3.875 1X1/2KW ; 0788536

FALK

Part # 4400220

BDI # 18104808

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.875 1X1/2KW 0744700

COMPARE

1030G FLEX HUB 3.875 1X1/2KW 0744700

Description
1030G FLEX HUB 3.875 BORE ; 0744700 1 X 1/2KW

FALK

Part # 4400123

BDI # 18104732

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.9375 1X1/2KW 0788538

COMPARE

1035G FLEX HUB 3.9375 1X1/2KW 0788538

Description
1035G FLEX HUB 3.9375 1X1/2KW ; 0788538

FALK

Part # 4400222

BDI # 18104885

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 100MM P7 28X6.4MMKW

COMPARE

FCX 4.5 HUB 100MM P7 28X6.4MMKW

Description
FCX 4.5 HUB 100MM P7 28X6.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-100MMP7-28X6.4MMKW

BDI # 23189654

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY