Page 1 of 10

Next

Compare
1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526

COMPARE

1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526

Description
1030G FLEX HUB 3.9375 KW 1X1 ; 0788526

FALK

Part # 4400210

BDI # 18104716

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.9375 1X1/2KW 0788537

COMPARE

1030G FLEX HUB 3.9375 1X1/2KW 0788537

Description
1030G FLEX HUB 3.9350 BORE ; 0788537

FALK

Part # 4400221

BDI # 18104717

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 3-15/16 1X1/2KW

COMPARE

FCX 4.5 HUB 3-15/16 1X1/2KW

Description
FCX 4.5 3-15/16 1X1/2KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX 4.5 HUB 3-15/16 1X1/2KW

BDI # 23189690

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G RIGID HUB 3.9375 NR 0788557

COMPARE

1030G RIGID HUB 3.9375 NR 0788557

Description
1030G R/HUBEXPBL 3.935 KW ; POR 0788557

FALK

Part # 4400241

BDI # 18104738

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 87.884

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 180.34
Hub Diameter - Inch: 7.1
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 3-15/16 1X1/2KW

COMPARE

FX 3S HUB RGD 3-15/16 1X1/2KW

Description
FX 3S HUB RGD 3-15/16 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3S HUB RGD 3-15/16 1X1/2KW

BDI # 23197916

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY