FX 3S HUB RGD 4-1/16 1X1/2KW
Description
FX 3S HUB RGD 4-1/16 1X1/2KW ; FLANGE STYLE
Part # FX 3S HUB RGD 4-1/16 1X1/2KW
BDI # 23197920
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCXMM 5 HUB 4-1/16 1X1/2KW
Description
FCXMM 5 HUB 4-1/16 1X1/2KW
Part # FCXMM 5 HUB 4-1/16 1X1/2KW
BDI # 23190202
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 5 HUB 4-1/16 1X1/2KW
Description
FCX 5 4-1/16 1X1/2KW COUPLING HUB
Part # FCX 5 HUB 4-1/16 1X1/2KW
BDI # 23190024
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 4.5 HUB 4-1/16 1X1/2KW
Description
FCXMM 4.5 HUB 4-1/16 1X1/2KW
Part # FCXMM 4.5 HUB 4-1/16 1X1/2KW
BDI # 23189864
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 2.5E HUB RGD 4-1/16 1X1/2KW
Description
FX 2.5E HUB RGD 4-1/16 1X1/2KW ; FLANGE STYLE
Part # FX 2.5E HUB RGD 4-1/16 1X1/2KW
BDI # 23196584
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs