FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW
Description
FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790441340
BDI # 23199138
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW
Description
FCXMM 5.5 HUB 4-9/16 1-1/4X5/8KW
Part # 69790434403
BDI # 23190530
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 3S HUB RGD 4-9/16 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790440234
BDI # 23197936
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 5.5E HUB RGD 4-9/16 1-1/4X5/8KW
Description
FX 5.5E HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790445225
BDI # 23202830
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 4.5SM HUB RGD 4-9/16 1-1/4X5/8KW
Description
FX 4.5SM HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790443982
BDI # 23201870
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs