Page 1 of 11

Next

Compare
FCX 4.5 HUB 120MM P7 32X7.4MMKW

COMPARE

FCX 4.5 HUB 120MM P7 32X7.4MMKW

Description
FCX 4.5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-120MMP7-32X7.4MMKW

BDI # 23189660

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 120MM P7 32X7.4MMKW

COMPARE

FCX 5 HUB 120MM P7 32X7.4MMKW

Description
FCX 5 HUB 120MM P7 32X7.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-120MMP7-32X7.4MMKW

BDI # 23189970

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 120MM P7 32X7.4MMKW

COMPARE

FXLMM 5.5 HUB 120MM P7 32X7.4MMKW

Description
FXLMM 5.5 HUB 120MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 120MM P7 32X7.4MMKW

BDI # 23193648

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3SM HUB RGD 120MM P7 32X7.4MMKW

COMPARE

FX 3SM HUB RGD 120MM P7 32X7.4MMKW

Description
FX 3SM HUB RGD 120MM P7 32X7.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3SM HUB RGD 120MM P7 32X7.4MMKW

BDI # 23198498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4E RIGID 120MM 32MM KW

COMPARE

F 4E RIGID 120MM 32MM KW

Description
F 4E RIGID 120MM 32MM KW ; POR

TIMKEN LOVEJOY

Part # 69790494299

BDI # 19075100

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220500In-Lbs

Price Inventory : Available to order
Loading Price
QTY