4 1/2F FHUBX 4 3/4 KW1 1/4X5/8
Description
4 1/2F FHUBX 4 3/4 KW1 1/4X5/8 ; K-F FAST STANDARD
Part # KF1132324
BDI # 314809
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
FX 3S HUB RGD 4-3/4 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-3/4 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3S HUB RGD 4-3/4 1-1/4X5/8KW
BDI # 23197942
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 3E HUB RGD 4-3/4 1-1/4X5/8KW
Description
FX 3E HUB RGD 4-3/4 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3E HUB RGD 4-3/4 1-1/4X5/8KW
BDI # 23197714
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCXMM 4 HUB 4-3/4 1-1/4X5/8KW
Description
FCXMM 4 HUB 4-3/4 1-1/4X5/8KW
Part # FCXMM 4 HUB 4-3/4 1-1/4X5/8KW
BDI # 23189592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCX 3.5 HUB 4-3/4 1-1/4X5/8KW
Description
FCX 3.5 4-3/4 1-1/4X5/8KW COUPLING HUB
Part # FCX 3.5 HUB 4-3/4 1-1/4X5/8KW
BDI # 23189172
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs