Page 1 of 10

Next

Compare
1035G FLEX HUB 4.875 1-1/4X5/8KW 0788542

COMPARE

1035G FLEX HUB 4.875 1-1/4X5/8KW 0788542

Description
1035G FL HUB 4.8750 BORE ; 0788542 4.8715

FALK

Part # 4400226

BDI # 18104890

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 4-7/8 1-1/4X5/8KW

COMPARE

FCX 4.5 HUB 4-7/8 1-1/4X5/8KW

Description
FCX 4.5 4-7/8 1-1/4X5/8KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-4-7/8-1-1/4X5/8KW

BDI # 23189736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 4-7/8 1-1/4X5/8KW

COMPARE

FX 3S HUB RGD 4-7/8 1-1/4X5/8KW

Description
FX 3S HUB RGD 4-7/8 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3S HUB RGD 4-7/8 1-1/4X5/8KW

BDI # 23197946

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3E HUB RGD 4-7/8 1-1/4X5/8KW

COMPARE

FX 3E HUB RGD 4-7/8 1-1/4X5/8KW

Description
FX 3E HUB RGD 4-7/8 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3E HUB RGD 4-7/8 1-1/4X5/8KW

BDI # 23197718

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S HUB RGD 4-7/8 1-1/4X5/8KW

COMPARE

FX 4.5S HUB RGD 4-7/8 1-1/4X5/8KW

Description
FX 4.5S HUB RGD 4-7/8 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5S HUB RGD 4-7/8 1-1/4X5/8KW

BDI # 23201222

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY