FX 3S HUB RGD 5-1/16 1-1/4X5/8KW
Description
FX 3S HUB RGD 5-1/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3S HUB RGD 5-1/16 1-1/4X5/8KW
BDI # 23197952
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW
Description
FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW
Part # FCXMM 5.5 HUB 5-1/16 1-1/4X5/8KW
BDI # 23190534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 3E HUB RGD 5-1/16 1-1/4X5/8KW
Description
FX 3E HUB RGD 5-1/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3E HUB RGD 5-1/16 1-1/4X5/8KW
BDI # 23197724
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FXL 5 HUB 5-1/16 1-1/4X5/8KW
Description
FXL 5 HUB 5-1/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 5 HUB 5-1/16 1-1/4X5/8KW
BDI # 23193246
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
241.554
Hub Diameter - Inch:
9.51
Coupling Type:
Gear Coupling
Torque:
508600In-Lbs
FXLMM 4 HUB 5-1/16 1-1/4X5/8KW
Description
FXLMM 4 HUB 5-1/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4 HUB 5-1/16 1-1/4X5/8KW
BDI # 23192842
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs