FCX 4.5 HUB 130MM P7 32X7.4MMKW
Description
FCX 4.5 130MM P7 32X7.4MMKW COUPLING HUB
Part # FCX-4.5-HUB-130MMP7-32X7.4MMKW
BDI # 23189664
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXLMM 5.5 HUB 130MM P7 32X7.4MMKW
Description
FXLMM 5.5 HUB 130MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 130MM P7 32X7.4MMKW
BDI # 23193652
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FX 3.5SM HUB RGD 130MM P7 32X7.4MMKW
Description
FX 3.5SM HUB RGD 130MM P7 32X7.4MMKW ; FLANGE STYLE
Part # FX 3.5SM HUB RGD 130MM P7 32X7.4MMKW
BDI # 23199513
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4 HUB 130MM P7 32X7.4MMKW
Description
FCX 4 130MM P7 32X7.4MMKW COUPLING HUB
Part # FCX 4 HUB 130MM P7 32X7.4MMKW
BDI # 23189378
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 3SM HUB RGD 130MM P7 32X7.4MMKW
Description
FX 3SM HUB RGD 130MM P7 32X7.4MMKW ; FLANGE STYLE
Part # FX 3SM HUB RGD 130MM P7 32X7.4MMKW
BDI # 23198502
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs