F 4 135MM S7 36X8.4MM KW
Description
F 4 135MM S7 36X8.4MM KW HUB ; NON-RETURNABLE
Part # 69790414425
BDI # 598485
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
FX 3.5SM HUB RGD 135MM P7 36X8.4MMKW
Description
FX 3.5SM HUB RGD 135MM P7 36X8.4MMKW ; FLANGE STYLE
Part # 69790441528
BDI # 23199515
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 5.5EM HUB RGD 135MM P7 36X8.4MMKW
Description
FX 5.5EM HUB RGD 135MM P7 36X8.4MMKW ; FLANGE STYLE
Part # 69790445485
BDI # 23203348
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 3.5S HUB RGD 135MM P7 36X8.4MMKW
Description
FX 3.5S HUB RGD 135MM P7 36X8.4MMKW ; FLANGE STYLE
Part # 69790441274
BDI # 23199006
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
F 4.5E RIGID 135MM 36X12MM KW
Description
F 4.5E RIGID 135MM 36X12MM KW ; POR
Part # F 4.5E RIGID 135MM 36X12MM KW
BDI # 19074981
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs