Page 1 of 10

Next

Compare
1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547

COMPARE

1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547

Description
1045G FLEX HUB 5.500 1-1/4X5/8KW ; 0788547

FALK

Part # 4400231

BDI # 18105096

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 5-1/2 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5-1/2 1-1/4X5/8KW

Description
FCX 4 HUB 5-1/2 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5-1/2-1-1/4X5/8KW

BDI # 23189466

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 5.5 5-1/2 1-1/4X5/8 KW

COMPARE

F 5.5 5-1/2 1-1/4X5/8 KW

Description
F 5.5 5-1/2 1-1/4X5/8 KW HUB

TIMKEN LOVEJOY

Part # F-5.5-HUB-5-1/2-1-1/4X5/8KW

BDI # 598262

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5F FHUBX 5 1/2 KW1 1/2X3/4

COMPARE

5F FHUBX 5 1/2 KW1 1/2X3/4

Description
5F FHUBX 5 1/2 KW1 1/2X3/4 ; K-F FAST STANDARD

KOP-FLEX COUPLINGS

Part # KF1132372

BDI # 314924

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4H FHUBX 5 1/2 KW1 1/4X5/8

COMPARE

4H FHUBX 5 1/2 KW1 1/4X5/8

Description
4H FHUBX 5 1/2 KW1 1/4X5/8 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117730

BDI # 314863

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components may or may not inter-mix among brands - Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 196.85
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Loading Price
QTY