FCX 5 HUB 5-3/4 1-1/2X3/4KW
Description
FCX 5 HUB 5-3/4 1-1/2X3/4KW
Part # FCX-5-HUB-5-3/4-1-1/2X3/4KW
BDI # 23190072
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXL 4.5 HUB 5-3/4 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-3/4 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-3/4 1-1/2X3/4KW
BDI # 23192982
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FX 4.5E HUB RGD 5-3/4 1-1/2X3/4KW
Description
FX 4.5E HUB RGD 5-3/4 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 5-3/4 1-1/2X3/4KW
BDI # 23200908
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCXMM 7 HUB 5-3/4 1-1/2X3/4KW
Description
FCXMM 7 HUB 5-3/4 1-1/2X3/4KW
Part # FCXMM 7 HUB 5-3/4 1-1/2X3/4KW
BDI # 23191223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 3.5E HUB RGD 5-3/4 1-1/2X3/4KW
Description
FX 3.5E HUB RGD 5-3/4 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 3.5E HUB RGD 5-3/4 1-1/2X3/4KW
BDI # 23198668
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs