Page 1 of 11

Next

Compare
MITE HUB 5/8 3/16X3/32 KW

COMPARE

MITE HUB 5/8 3/16X3/32 KW

Description
MITE HUB 5/8 3/16X3/32 KW

TIMKEN LOVEJOY

Part # MITE-HUB-5/8-3/16X3/32KW

BDI # 597274

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 5/8 3/16X3/32KW

COMPARE

FCX 1 HUB 5/8 3/16X3/32KW

Description
FCX 1 HUB 5/8 3/16X3/32KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1-HUB-5/8-3/16X3/32KW

BDI # 23187990

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1.5 HUB 5/8 3/16X3/32KW

COMPARE

FCX 1.5 HUB 5/8 3/16X3/32KW

Description
FCX 1.5 HUB 5/8 3/16X3/32KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-5/8-3/16X3/32KW

BDI # 23188178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B24 5/8 3/16X3/32

COMPARE

B24 5/8 3/16X3/32

Description
B24 5/8 3/16X3/32 JAW COUPLING ; 5/8IN BORE 3/16 X 3/32IN KW

TIMKEN LOVEJOY

Part # B-24-HUB-5/8-3/16X3/32KW-SS

BDI # 21551653

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 25.908

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 36.068
Hub Diameter - Inch: 1.42
Coupling Type: Gear Coupling
Torque: 354In-Lbs

Price Inventory : Available to order
Loading Price
QTY
NYFL 5/8 3/16X3/32 KW

COMPARE

NYFL 5/8 3/16X3/32 KW

Description
NYFL 5/8 3/16X3/32 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # NYFL-HUB-5/8-3/16X3/32KW

BDI # 597286

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY